Zoro Homepage

Brown Garolite Sheet Stock 36" L x 24" W x 0.500" Thick

  • Mfr # BULK-CS-GCE-309

  • Zoro # G3250091


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
36"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GCE-309
Zoro #
G3250091
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
36"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Thickness
1/2 in
Length
36"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 36 in L
Plastic Length Tolerance
+/-0.250 in
Overall Length
36 in
Overall Width
24 in

Details

Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Thickness Tolerance
+0.10 in/-0.10 in
Tensile Strength
9,000 psi
Operating Temp. Range
-45 Degrees to 265 Degrees F
Material Type
NEMA Grade CE
Impact Strength
1.7 ft-lb/in
Plastic Grouping
Sheet Stock
Plastic Properties
Electrical Applications, Wear Material
Standards
MIL-I-24768/14 FBG, NEMA
Material Color Family
Brown
Grade
CE
Material
Garolite
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
UV Resistant
No
Wear Factor
Fair
Tensile Strength Rating
Good
Maximum Temperature
265 Degrees F
Plastic Hardness Rating
Extra Hard
Plastic Thickness Tolerance
+/-10%
Shape
Sheet
Plastic Hardness
Rockwell M105
Machinability
Good
Plastic Clarity
Opaque
Temperature Range
-45 Degrees to 265 Degrees F
Water Absorption
1.6 %
Minimum Temperature
-45 Degrees F
Friction Rating
Not Rated
Hardness
Rockwell M105
Clarity
Opaque
Density
0.049 lb/cu in
Hardness Rating
Extra Hard
Grouping
Sheet Stock

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/2 in, Overall Length 36 in, Overall Width 24 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.7 ft-lb/in, Standards MIL-I-24768/14 FBG, NEMA, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.