Zoro Homepage

Brown Garolite Sheet Stock 48" L x 36" W x 0.094" Thick

  • Mfr # BULK-CS-GLE-303

  • Zoro # G2780321


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite
Plastic Thickness
0.094"
Plastic Width
36"
Plastic Length
48"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-303
Zoro #
G2780321
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.094"
Plastic Width
36"
Plastic Length
48"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
47/500 in
Width
36"
Length
48"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
36 in W x 48 in L
Overall Length
4 ft
Overall Width
36 in

Details

Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Plastic Properties
Electrical Applications, Wear Material
Tensile Strength
9,000 psi
Impact Strength
1.3 ft-lb/in
Material Type
NEMA Grade LE
Plastic Grouping
Sheet Stock
Material Color Family
Brown
Operating Temp. Range
-45 Degrees to 265 Degrees F
Standards
MIL-I-24768/13 FBE, NEMA
Thickness Tolerance
+0.10 in/-0.10 in
Material
Garolite
Grade
LE
Plastic Hardness Rating
Extra Hard
Plastic Hardness
Rockwell M105
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Shape
Sheet
Impact Strength Rating
Poor
Machinability
Excellent
Minimum Temperature
-45 Degrees F
Tensile Strength Rating
Good
Maximum Temperature
265 Degrees F
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Poor
Temperature Range
-45 Degrees to 265 Degrees F
Water Absorption
1.3 %
Plastic Clarity
Opaque
UV Resistant
No
Friction Rating
Not Rated
Hardness Rating
Extra Hard
Density
0.048 lb/cu in
Clarity
Opaque
Hardness
Rockwell M105
Grouping
Sheet Stock

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 47/500 in, Overall Length 4 ft, Overall Width 36 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.