Brown Garolite XX Sheet Stock 24" L x 24" W x 1/8" Thick

  • Mfr # BULK-CS-GXX-16

  • Zoro # G2425326


product price: $33.19
/ea

Key Features

Plastic Material
Garolite XX
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GXX-16
Zoro #
G2425326
UPC #
193005350130
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Overall Length
24 in
Width
24"
Length
24"
Thickness
1/8 in
Overall Width
24 in

Details

Item
Sheet Stock
Plastic Material
Garolite XX
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Brown
Material
Fiberglass Epoxy Laminate
Hardness
Rockwell M110
Standards
UL 94 HB
Thickness Tolerance
+/-0.113 in
Plastic Properties
Electrically Insulating
Operating Temp. Range
0 Degrees to 250 Degrees F
Tensile Strength
15,000 psi
Friction Rating
Not Rated
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Extra Hard
Plastic Thickness Tolerance
+/-0.113 in
Corrosion and Chemical Resistance
Fair
Shape
Sheet
Water Absorption
1.25 %
Plastic Clarity
Opaque
Grade
XX
Water Absorption Rating
Poor
Minimum Temperature
0 Degrees F
Machinability
Good
Wear Factor
Fair
Backing Type
Plain
Plastic Hardness
Rockwell M110
Maximum Temperature
250 Degrees F
Impact Strength Rating
Poor
Impact Strength
0.6 ft-lb/in
Temperature Range
0 Degrees to 250 Degrees F
UV Resistant
No
Plastic Density
0.049 lb/cu in
Hardness Rating
Extra Hard
Clarity
Opaque
Density
0.049 lb/cu in
Grouping
Sheet Stock

Description

The ZORO SELECT - BULK-CS-GXX-16 is a type of sheet stock, a versatile and durable plastic sheet used in various industrial applications. This opaque brown Garolite XX material can be cut, shaped or molded into different forms depending on the specific requirements of your project. With its plain backing type, it can easily attach to other surfaces or materials.

  • Corrosion and Chemical Resistance: The sheet is designed to have a certain level of resistance to corrosive substances, chemicals or harsh environmental conditions.
  • Machinability: This plastic sheet is intended for cutting, shaping or finishing with industrial tools; however, improper use may cause damage to the material or equipment.
  • Temperature Range: It's rated for operation within a temperature range of 0 Degrees to 250 Degrees F.
  • Tensile Strength Rating: It has been tested for tensile strength under controlled conditions but actual results may vary based on usage.
  • Nominal Size: Standard dimensions are 24 in W x 24 in L making it suitable for larger projects requiring substantial coverage area.
  • Standards Compliance: Certified as meeting UL 94 HB standards under specific testing conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.