Shop ZORO SELECT

Brown Garolite XX XX Fiberglass Epoxy Laminate Sheet 12 in L x 12 in W x 0.25 in Thick

  • Mfr # BULK-CS-GXX-44
  • Zoro # G902663966

product price: 
$
24.39
/ea

Key Features

Plastic Material
Garolite XX
Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GXX-44
Zoro #
G902663966
UPC #
193005350178
Country of Origin
China

Dimensions

Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Width Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-1.000 in
Overall Length
12 in
Thickness
1/4 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
XX Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite XX
Plastic Color
Brown
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Brown
Maximum Temperature
250 Degrees F
Water Absorption Rating
Poor
Water Absorption
1.25 %
Machinability
Good
Wear Factor
Fair
Plastic Hardness
Rockwell M110
Tensile Strength
15,000 psi
Thickness Tolerance
+/-0.02 in
Operating Temp. Range
0 Degrees to 250 Degrees F
Material
Fiberglass Epoxy Laminate
Plastic Hardness Rating
Extra Hard
Impact Strength
0.6 ft-lb/in
Impact Strength Rating
Poor
Backing Type
Plain
Standards
UL 94 HB
Friction Rating
Not Rated
Plastic Density
0.049 lb/cu in
Plastic Thickness Tolerance
+/-0.02 in
Shape
Sheet
Tensile Strength Rating
Excellent
Plastic Properties
Electrically Insulating
Plastic Clarity
Opaque
Minimum Temperature
0 Degrees F
Grade
XX
Temperature Range
0 Degrees to 250 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Density
0.049 lb/cu in
Hardness Rating
Extra Hard
Clarity
Opaque
Hardness
Rockwell M110
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Brown

Description

XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/4 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M110, Thickness Tolerance +/-0.02 in, Impact Strength 0.6 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade XX, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.