Brown Acetal Homopolymer Sheet 12 in L x 12 in W x 0.75 in Thick

  • Mfr # SDELAF.750x12.000x12.000

  • Zoro # G801701332


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.75 in
Color
Brown
Minimum Temperature
-40 Degrees F
Weight
5.56 lb
Plastic Length Tolerance
+0.030/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDELAF.750x12.000x12.000
Zoro #
G801701332
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.75 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Length Tolerance
+0.030/-0.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+0.030/-0.000 in

Details

Item
Acetal Homopolymer Sheet
Color
Brown
Minimum Temperature
-40 Degrees F
Weight
5.56 lb
Maximum Temperature
185 Degrees F
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Tensile Strength
10,000 psi
Temperature Range
-40 Degrees to 185 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Grade
PTFE-Filled
Wear Factor
Excellent
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.025/-0.000 in
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Water Absorption
0.2 %
Plastic Hardness
Rockwell M89
Shape
Square
Impact Strength
1 ft-lb/in
Plastic Hardness Rating
Hard
Friction Coefficient
0.3
UV Resistant
No
Machinability
100 %
Water Absorption Rating
Good
Plastic Density
1.41 g/cc
Plastic Clarity
Opaque
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Product Type
Plastic Sheet
Flexural Modulus
450,000 psi
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Wear Rate
3.00 x 10^-6 cu mm/N-m
Rockwell Hardness
94 HRM
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Filler Material
PTFE
Elongation
25 %
Shore Hardness
86 Shore D
Product Form
Sheet
Light Transmission
0 %
Dielectric Strength
500 kV/in
FDA Compliance
21 CFR 177.2480

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.