Zoro Homepage

Brown Polypropylene Sheet 4 ft L x 24 in W x 4 mm Thick

  • Mfr # CPS-PP-BR-4MMX24X48

  • Zoro # G608838965


product price: $19.59
/ea

Key Features

Plastic Thickness
4 mm
Tensile Strength
4,000 psi
Plastic Clarity
Opaque
Plastic Hardness
Not Rated
Impact Strength Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-BR-4MMX24X48
Zoro #
G608838965
UPC #
197666048313
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
24 in
Plastic Length
4 ft
Nominal Size
24 in W x 48 in L

Details

Item
Polypropylene Sheet
Color
Brown
Tensile Strength
4,000 psi
Plastic Clarity
Opaque
Plastic Hardness
Not Rated
Impact Strength Rating
Not Rated
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Material
Polypropylene
Impact Strength
Not Rated
Water Absorption
Not Rated
Shape
Rectangle
Standards
Not Rated
Plastic Density
0.033 lb/cu in
Tensile Strength Rating
Poor
Backing Type
No Backing
Grade
Digital Print
UV Resistant
Yes
Plastic Hardness Rating
Not Rated
Maximum Temperature
320 Degrees F
Temperature Range
320 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
Not Rated
Minimum Temperature
Not Rated
Wear Factor
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Weight
6 lb
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Number of Walls
2
Shore Hardness
Not Rated
Rockwell Hardness
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 4 mm, Brown, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.