Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Polypropylene Sheet 4 ft L x 4 ft W x 4 mm Thick

  • Mfr # CPS-PP-BR-4MMX48X48

  • Zoro # G008838954


product price: $36.19
/ea

Key Features

Plastic Thickness
4 mm
Grade
Digital Print
Shape
Square
Plastic Clarity
Opaque
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-BR-4MMX48X48
Zoro #
G008838954
UPC #
197666048320
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
Polypropylene Sheet
Color
Brown
Grade
Digital Print
Shape
Square
Plastic Clarity
Opaque
Backing Type
No Backing
Tensile Strength Rating
Poor
Plastic Density
0.033 lb/cu in
Standards
Not Rated
Friction Coefficient
Not Rated
Tensile Strength
4,000 psi
Plastic Hardness
Not Rated
Friction Rating
Not Rated
Impact Strength Rating
Not Rated
Water Absorption
Not Rated
Material
Polypropylene
Impact Strength
Not Rated
Minimum Temperature
Not Rated
Machinability
Not Rated
UV Resistant
Yes
Temperature Range
320 Degrees F
Maximum Temperature
320 Degrees F
Plastic Hardness Rating
Not Rated
Wear Factor
Not Rated
Corrosion and Chemical Resistance
Good
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
Not Rated
Weight
11.99 lb
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Number of Walls
2
Product Form
Sheet

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 4 mm, Brown, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.