Brown Viton O-Ring, 2mm Wide 40mm ID, PK5

  • Mfr # ZUSAVB75M2X40
  • Zoro # G1664758
product price: 
$
8.19
/pk of 5, $1.64/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Viton(R)
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAVB75M2X40
Zoro #
G1664758
UPC #
193005301248
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
40 mm
Actual Inside Dia.
40 mm
Nominal Outside Dia.
44 mm
Nominal Width
2 mm
Actual Outside Dia.
44 mm
Actual Width
2 mm
Outside Diameter - Nominal
44 mm
Inside Diameter - Actual
40 mm
Width - Actual
2 mm
Outside Diameter - Actual
44 mm
Inside Diameter - Nominal
40 mm
Cross-Section Width
2 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Viton(R)
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Brown
Application
Standard
Temp. Range
-15 Degrees to 400 Degrees F
Metal Detectable
Metal Detectable
Durometer (Hardness) Rating
Standard
FDA Approved
No
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Shell Material
Viton(R)
Wire Color
Brown

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 40 mm, Nominal Width 2 mm, Actual Inside Dia. 40 mm, Actual Width 2 mm, Dash Number Not Applicable, Color Brown, Durometer 75A, Nominal Outside Dia. 44 mm, Actual Outside Dia. 44 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews