Zoro Homepage

Brown Viton O-Ring, Dash 001, PK100

  • Mfr # ZUSAVB75001

  • Zoro # G1661066


product price: $7.89
/pk 100, $0.08/ea

Key Features

Dash Number
001
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVB75001
Zoro #
G1661066
UPC #
193005296803
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1/32"
Actual Inside Dia.
0.029"
Nominal Outside Dia.
3/32"
Actual Width
0.04 in
Nominal Width
1/32 in
Actual Outside Dia.
0.109"
Width - Actual
0.04 in
Cross-Section Width
1/32 in
Outside Diameter - Nominal
3/32 in
Inside Diameter - Actual
0.029 in
Inside Diameter - Nominal
1/32 in
Outside Diameter - Actual
0.109 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/32 in, Nominal Width 1/32 in, Actual Inside Dia. 0 in, Actual Width 0.04 in, Dash Number 001, Color Brown, Durometer 75A, Nominal Outside Dia. 3/32 in, Actual Outside Dia. 0.109 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Approved

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.