Zoro Homepage

Brown Viton O-Ring, Dash 250, PK5

  • Mfr # ZUSAVB75250

  • Zoro # G1662737


product price: $19.19
/pk 5, $3.84/ea

Key Features

Dash Number
250
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVB75250
Zoro #
G1662737
UPC #
193005298562
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5"
Actual Inside Dia.
4.984"
Nominal Outside Dia.
5-1/4"
Actual Width
0.139 in
Nominal Width
1/8 in
Actual Outside Dia.
5.262"
Inside Diameter - Nominal
5 in
Inside Diameter - Actual
4.984 in
Outside Diameter - Actual
5.262 in
Outside Diameter - Nominal
5 1/4 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 in, Nominal Width 1/8 in, Actual Inside Dia. 4.9 in, Actual Width 0.139 in, Dash Number 250, Color Brown, Durometer 75A, Nominal Outside Dia. 5 1/4 in, Actual Outside Dia. 5.262 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.