Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Viton O-Ring, Dash 321, PK10

  • Mfr # ZUSAVB75321

  • Zoro # G1663656


product price: $17.79
/pk 10, $1.78/ea

Key Features

Dash Number
321
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVB75321
Zoro #
G1663656
UPC #
193005299033
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1-3/16"
Actual Inside Dia.
1.162"
Nominal Outside Dia.
1-9/16"
Actual Width
0.21 in
Actual Outside Dia.
1.582"
Nominal Width
3/16 in
Width - Actual
0.21 in
Outside Diameter - Actual
1.582 in
Inside Diameter - Actual
1.162 in
Cross-Section Width
3/16 in
Inside Diameter - Nominal
1 3/16 in
Outside Diameter - Nominal
1 9/16 in

Details

Item
O-Ring
Dash Number
321
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Brown
Application
Standard
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Temp. Range
-15° to 400° F
FDA Approved
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
400 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-15 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 3/16 in, Actual Inside Dia. 1.1 in, Actual Width 0.21 in, Dash Number 321, Color Brown, Durometer 75A, Nominal Outside Dia. 1 9/16 in, Actual Outside Dia. 1.582 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.