Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Viton O-Ring, Dash 333, PK5

  • Mfr # ZUSAVB75333

  • Zoro # G1663209


product price: $19.69
/pk 5, $3.94/ea

Key Features

Dash Number
333
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVB75333
Zoro #
G1663209
UPC #
193005299156
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
2-1/2"
Actual Inside Dia.
2.475"
Nominal Outside Dia.
2-7/8"
Actual Outside Dia.
2.895"
Nominal Width
3/16 in
Actual Width
0.21 in
Width - Actual
0.21 in
Inside Diameter - Nominal
2 1/2 in
Outside Diameter - Actual
2.895 in
Cross-Section Width
3/16 in
Inside Diameter - Actual
2.475 in
Outside Diameter - Nominal
2 7/8 in

Details

Item
O-Ring
Dash Number
333
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Brown
Metal Detectable
No
FDA Approved
No
Temp. Range
-15° to 400° F
Application
Standard
Durometer (Hardness) Rating
Standard
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Minimum
-15 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 2.4 in, Actual Width 0.21 in, Dash Number 333, Color Brown, Durometer 75A, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.895 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Approved

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.