Zoro Homepage

Brown Viton O-Ring, Dash 362, PK2

  • Mfr # ZUSAVB75362

  • Zoro # G1663543


product price: $20.29
/pk 2, $10.15/ea

Key Features

Dash Number
362
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVB75362
Zoro #
G1663543
UPC #
193005299446
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
6-1/4"
Actual Inside Dia.
6.225"
Nominal Outside Dia.
6-5/8"
Actual Outside Dia.
6.645"
Actual Width
0.21 in
Nominal Width
3/16 in
Outside Diameter - Nominal
6 5/8 in
Outside Diameter - Actual
6.645 in
Inside Diameter - Actual
6.225 in
Width - Actual
0.21 in
Inside Diameter - Nominal
6 1/4 in
Cross-Section Width
3/16 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 6.2 in, Actual Width 0.21 in, Dash Number 362, Color Brown, Durometer 75A, Nominal Outside Dia. 6 5/8 in, Actual Outside Dia. 6.645 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Approved

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.