Zoro Homepage

Brown Viton O-Ring, Dash 903, PK25

  • Mfr # ZUSAVB75903

  • Zoro # G1663708


product price: $4.49
/pk 25, $0.18/ea

Key Features

System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVB75903
Zoro #
G1663708
UPC #
193005300319
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5/16 in
Actual Inside Dia.
0.301"
Nominal Outside Dia.
7/16 in
Actual Outside Dia.
0.429"
Nominal Width
1/16 in
Actual Width
0.064 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
7/16 in
Outside Diameter - Actual
0.429 in
Width - Actual
0.064 in
Inside Diameter - Actual
0.301 in
Inside Diameter - Nominal
5/16 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.3 in, Actual Width 0.064 in, Dash Number 903, Color Brown, Durometer 75A, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.429 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Approved

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.