Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Viton O-Ring, Dash 904, PK25

  • Mfr # ZUSAVB75904

  • Zoro # G1663744


product price: $5.19
/pk 25, $0.21/ea

Key Features

Dash Number
904
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVB75904
Zoro #
G1663744
UPC #
193005300326
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
3/8 in
Actual Inside Dia.
0.351"
Nominal Outside Dia.
1/2 in
Actual Outside Dia.
0.495"
Nominal Width
1/16 in
Actual Width
0.072 in
Width - Actual
0.072 in
Outside Diameter - Actual
0.495 in
Cross-Section Width
1/16 in
Inside Diameter - Actual
0.351 in
Inside Diameter - Nominal
3/8 in
Outside Diameter - Nominal
1/2 in

Details

Item
O-Ring
Dash Number
904
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Brown
Metal Detectable
No
FDA Approved
No
Application
Standard
Durometer (Hardness) Rating
Standard
Temp. Range
-15° to 400° F
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.3 in, Actual Width 0.072 in, Dash Number 904, Color Brown, Durometer 75A, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.495 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Approved

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.