Zoro Homepage

BSF Repair Kit, 1-10, 4pcs.

  • Mfr # 82636

  • Zoro # G8717956


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Thread Type
BSF
Application
Thread Repair
Length
1.5 in
Material
Stainless Steel
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82636
Zoro #
G8717956
UPC #
-
Country of Origin
United States

Dimensions

Length
1.5 in
Size
1"-10
Insert Length
1 1/2 in
Number of Sizes
1
Thread Size
#6-32

Details

Item
Thread Repair Kit
Thread Type
BSF
Application
Thread Repair
Material
Stainless Steel
Number of Pieces
6
Includes
Insert, Tap, Tool
Type
Standard
Insert Material
Stainless Steel
Manufacturer Location
Made in USA
Number of Inserts
4
Compatible Material
Metal
Finish
Plain
Tool Material
Stainless Steel
System of Measurement
Inch
Helical Insert Type
Free-Running

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/2 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size #6-32, Thread Type BSF, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.