BSF Repair Kit, 1-10, PK4
Mfr # 83636
Zoro # G8718175
product price: $40.29
/pk 4, $10.07/eaKey Features
Thread Type
BSF
Material
Stainless Steel
Length
1.5 in
Number of Pieces
4
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83636
Zoro #
G8718175
UPC #
-
Country of Origin
France
Dimensions
Length
1.5 in
Size
1"-10
Insert Length
1 1/2 in
Number of Sizes
1
Thread Size
#6-32
Details
Item
Thread Repair Kit
Thread Type
BSF
Material
Stainless Steel
Number of Pieces
4
Type
Standard
Includes
Insert
Application
Thread Repair
Insert Material
Stainless Steel
Compatible Material
Metal
Number of Inserts
4
Manufacturer Location
Globally Sourced
Finish
Plain
System of Measurement
Inch
Helical Insert Type
Free-Running
Tool Material
Stainless Steel
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/2 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size #6-32, Thread Type BSF, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.