BSF Repair Kit, 1/2-16, 6pcs.
Mfr # 82626
Zoro # G8717913
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Thread Type
BSF
Type
Standard
Number of Pieces
8
Length
0.75 in
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82626
Zoro #
G8717913
UPC #
-
Country of Origin
United States
Dimensions
Length
0.75 in
Size
1/2"-16
Thread Size
1/2"-16
Insert Length
3/4 in
Number of Sizes
1
Details
Item
Thread Repair Kit
Thread Type
BSF
Type
Standard
Number of Pieces
8
Application
Thread Repair
Material
Stainless Steel
Includes
Insert, Tap, Tool
Insert Material
Stainless Steel
Finish
Plain
Tool Material
Stainless Steel
Compatible Material
Metal
System of Measurement
Inch
Helical Insert Type
Free-Running
Manufacturer Location
Made in USA
Number of Inserts
6
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/4 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Inch, Thread Size 1/2 In.-16, Thread Type BSF, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.