Zoro Homepage

BSF Repair Kit, 1/2-16, PK6

  • Mfr # 83626

  • Zoro # G8718132


product price: $24.69
/pk 6, $4.12/ea

Key Features

Thread Type
BSF
Type
Standard
Number of Pieces
6
Material
Stainless Steel
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83626
Zoro #
G8718132
UPC #
-
Country of Origin
France

Dimensions

Length
0.75 in
Size
1/2"-16
Thread Size
1/2"-16
Number of Sizes
1
Insert Length
3/4 in

Details

Item
Thread Repair Kit
Thread Type
BSF
Type
Standard
Number of Pieces
6
Material
Stainless Steel
Includes
Insert
Application
Thread Repair
Insert Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Helical Insert Type
Free-Running
Manufacturer Location
Globally Sourced
Tool Material
Stainless Steel
Compatible Material
Metal
Number of Inserts
6

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/4 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 1/2 In.-16, Thread Type BSF, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.