BSF Repair Kit, 1/4-26, PK12
Mfr # 83617
Zoro # G8718096
product price: $17.19
/pk 12, $1.43/eaKey Features
Thread Type
BSF
Application
Thread Repair
Size
1/4"-26
Number of Pieces
12
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83617
Zoro #
G8718096
UPC #
-
Country of Origin
France
Dimensions
Size
1/4"-26
Length
0.375 in
Number of Sizes
1
Insert Length
3/8 in
Thread Size
1/4"-26
Details
Item
Thread Repair Kit
Thread Type
BSF
Application
Thread Repair
Number of Pieces
12
Material
Stainless Steel
Includes
Insert
Type
Standard
Insert Material
Stainless Steel
Manufacturer Location
Globally Sourced
Compatible Material
Metal
System of Measurement
Inch
Finish
Plain
Tool Material
Stainless Steel
Helical Insert Type
Free-Running
Number of Inserts
12
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/8 in, Insert Material Stainless Steel, Number of Inserts 12, Number of Pieces 12, Number of Sizes 1, System of Measurement Inch, Thread Size 1/4 In.-26, Thread Type BSF, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.