Zoro Homepage

BSF Repair Kit, 3/4-12, PK4

  • Mfr # 83632

  • Zoro # G8718157


product price: $29.29
/pk 4, $7.32/ea

Key Features

Thread Type
BSF
Includes
Insert
Material
Stainless Steel
Size
3/4"-12
Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83632
Zoro #
G8718157
UPC #
-
Country of Origin
France

Dimensions

Size
3/4"-12
Length
1.125 in
Number of Sizes
1
Insert Length
1 1/8 in
Thread Size
3/4"-12

Details

Item
Thread Repair Kit
Thread Type
BSF
Includes
Insert
Material
Stainless Steel
Application
Thread Repair
Number of Pieces
4
Type
Standard
Insert Material
Stainless Steel
Helical Insert Type
Free-Running
System of Measurement
Inch
Compatible Material
Metal
Finish
Plain
Number of Inserts
4
Manufacturer Location
Globally Sourced
Tool Material
Stainless Steel

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/8 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 3/4 In.-12, Thread Type BSF, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.