Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSF Repair Kit, 3/8-20, PK10

  • Mfr # 83621

  • Zoro # G8718114


product price: $21.49
/pk 10, $2.15/ea

Key Features

Thread Type
BSF
Type
Standard
Application
Thread Repair
Length
0.562 in
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83621
Zoro #
G8718114
UPC #
-
Country of Origin
France

Dimensions

Length
0.562 in
Size
3/8"-20
Insert Length
9/16 in
Number of Sizes
1
Thread Size
3/8"-20

Details

Item
Thread Repair Kit
Thread Type
BSF
Type
Standard
Application
Thread Repair
Number of Pieces
10
Includes
Insert
Material
Stainless Steel
Insert Material
Stainless Steel
Helical Insert Type
Free-Running
System of Measurement
Inch
Compatible Material
Metal
Tool Material
Stainless Steel
Manufacturer Location
Globally Sourced
Finish
Plain
Number of Inserts
10

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 9/16 in, Insert Material Stainless Steel, Number of Inserts 10, Number of Pieces 10, Number of Sizes 1, System of Measurement Inch, Thread Size 3/8 In.-20, Thread Type BSF, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.