BSF Repair Kit, 5/8-14, PK6
Mfr # 83630
Zoro # G8718141
product price: $36.19
/pk 6, $6.03/eaKey Features
Thread Type
BSF
Material
Stainless Steel
Application
Thread Repair
Size
5/8"-14
Includes
Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83630
Zoro #
G8718141
UPC #
-
Country of Origin
France
Dimensions
Size
5/8"-14
Length
0.938 in
Number of Sizes
1
Thread Size
5/8"-14
Insert Length
15/16 in
Details
Item
Thread Repair Kit
Thread Type
BSF
Material
Stainless Steel
Application
Thread Repair
Includes
Insert
Type
Standard
Number of Pieces
6
Insert Material
Stainless Steel
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Finish
Plain
Tool Material
Stainless Steel
Number of Inserts
6
Compatible Material
Metal
Helical Insert Type
Free-Running
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/16 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 5/8 In.-14, Thread Type BSF, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.