BSF Repair Kit, 7/8-11, PK4
Mfr # 83634
Zoro # G8718166
product price: $29.29
/pk 4, $7.32/eaKey Features
Thread Type
BSF
Application
Thread Repair
Length
1.312 in
Material
Stainless Steel
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83634
Zoro #
G8718166
UPC #
-
Country of Origin
France
Dimensions
Length
1.312 in
Size
7/8"-11
Number of Sizes
1
Insert Length
1 5/16 in
Thread Size
7/8"-11
Details
Item
Thread Repair Kit
Thread Type
BSF
Application
Thread Repair
Material
Stainless Steel
Type
Standard
Number of Pieces
4
Includes
Insert
Insert Material
Stainless Steel
Helical Insert Type
Free-Running
Finish
Plain
System of Measurement
Inch
Tool Material
Stainless Steel
Number of Inserts
4
Compatible Material
Metal
Manufacturer Location
Globally Sourced
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 5/16 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 7/8 In.-11, Thread Type BSF, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.