Zoro Homepage

BSP Repair Kit, 1-11, 4pcs.

  • Mfr # 88317

  • Zoro # G8718035


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Thread Type
BSP
Includes
Insert, Tap, Tool
Type
Standard
Material
Stainless Steel
Application
Thread Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88317
Zoro #
G8718035
UPC #
-
Country of Origin
United States

Dimensions

Size
1"-11
Length
1.5 in
Insert Length
1 1/2 in
Thread Size
3/8"-24
Number of Sizes
1

Details

Item
Thread Repair Kit
Thread Type
BSP
Includes
Insert, Tap, Tool
Type
Standard
Material
Stainless Steel
Application
Thread Repair
Number of Pieces
6
Insert Material
Stainless Steel
Tool Material
Stainless Steel
Number of Inserts
4
Compatible Material
Metal
Helical Insert Type
Free-Running
Finish
Plain
Manufacturer Location
Made in USA
System of Measurement
Inch

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/2 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 3/8 In.-24, Thread Type BSP, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.