Zoro Homepage

BSP Repair Kit, 1-11, PK4

  • Mfr # 88337

  • Zoro # G8718245


product price: $26.69
/pk 4, $6.67/ea

Key Features

Thread Type
BSP
Material
Stainless Steel
Application
Thread Repair
Size
1"-11
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88337
Zoro #
G8718245
UPC #
-
Country of Origin
France

Dimensions

Size
1"-11
Length
1.5 in
Number of Sizes
1
Insert Length
1 1/2 in
Thread Size
3/8"-24

Details

Item
Thread Repair Kit
Thread Type
BSP
Material
Stainless Steel
Application
Thread Repair
Number of Pieces
4
Type
Standard
Includes
Insert
Insert Material
Stainless Steel
Number of Inserts
4
System of Measurement
Inch
Compatible Material
Metal
Finish
Plain
Tool Material
Stainless Steel
Manufacturer Location
Globally Sourced
Helical Insert Type
Free-Running

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/2 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 3/8 In.-24, Thread Type BSP, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.