Zoro Homepage

BSP Repair Kit, 1/8-28, PK12

  • Mfr # 88330

  • Zoro # G9686503


product price: $13.89
/pk 12, $1.16/ea

Key Features

Thread Type
BSP
Type
Standard
Size
1/8"-28
Includes
Insert
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88330
Zoro #
G9686503
UPC #
-
Country of Origin
France

Dimensions

Size
1/8"-28
Length
0.188 in
Overall Length
3/16 in
Thread Size
1/8"-28

Details

Item
BSP Insert
Thread Type
BSP
Type
Standard
Includes
Insert
Number of Pieces
12
Application
Thread Repair
Material
Stainless Steel
Helical Insert Type
Free-Running
Compatible Material
Metal
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Finish
Plain

Description

BSP Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/16 in, Thread Size 1/8 In.-28, Thread Type BSP, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.