Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSP Repair Kit, 3/8-19, 10pcs.

  • Mfr # 88312

  • Zoro # G8717983


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Thread Type
BSP
Length
0.562 in
Type
Standard
Material
Stainless Steel
Size
3/8"-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88312
Zoro #
G8717983
UPC #
-
Country of Origin
United States

Dimensions

Length
0.562 in
Size
3/8"-19
Number of Sizes
1
Insert Length
9/16 in
Thread Size
3/8"-19

Details

Item
Thread Repair Kit
Thread Type
BSP
Type
Standard
Material
Stainless Steel
Includes
Insert, Tap, Tool
Number of Pieces
12
Application
Thread Repair
Insert Material
Stainless Steel
Number of Inserts
10
Finish
Plain
System of Measurement
Inch
Manufacturer Location
Made in USA
Helical Insert Type
Free-Running
Tool Material
Stainless Steel
Compatible Material
Metal

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 9/16 in, Insert Material Stainless Steel, Number of Inserts 10, Number of Pieces 12, Number of Sizes 1, System of Measurement Inch, Thread Size 3/8 In.-19, Thread Type BSP, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.