Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSP Repair Kit, 5/8-14, PK6

  • Mfr # 88334

  • Zoro # G8718211


product price: $27.99
/pk 6, $4.67/ea

Key Features

Thread Type
BSP
Size
5/8"-14
Application
Thread Repair
Includes
Insert
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88334
Zoro #
G8718211
UPC #
-
Country of Origin
France

Dimensions

Size
5/8"-14
Length
0.938 in
Insert Length
15/16 in
Number of Sizes
1
Thread Size
5/8"-14

Details

Item
Thread Repair Kit
Thread Type
BSP
Application
Thread Repair
Includes
Insert
Number of Pieces
6
Material
Stainless Steel
Type
Standard
Insert Material
Stainless Steel
Tool Material
Stainless Steel
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Finish
Plain
Compatible Material
Metal
Helical Insert Type
Free-Running
Number of Inserts
6

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/16 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 5/8 In.-14, Thread Type BSP, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.