BSW Repair Kit, 1-8, PK4
Mfr # 83735
Zoro # G8718087
product price: $46.39
/pk 4, $11.60/eaKey Features
Thread Type
BSW
Type
Standard
Application
Thread Repair
Size
1"-8
Includes
Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83735
Zoro #
G8718087
UPC #
-
Country of Origin
France
Dimensions
Size
1"-8
Length
1.5 in
Thread Size
1"-8
Number of Sizes
1
Insert Length
1 1/2 in
Details
Item
Thread Repair Kit
Thread Type
BSW
Type
Standard
Application
Thread Repair
Includes
Insert
Material
Stainless Steel
Number of Pieces
4
Insert Material
Stainless Steel
Compatible Material
Metal
Number of Inserts
4
Helical Insert Type
Free-Running
Finish
Plain
Tool Material
Stainless Steel
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 1/2 in, Insert Material Stainless Steel, Number of Inserts 4, Number of Pieces 4, Number of Sizes 1, System of Measurement Inch, Thread Size 1 In.-8, Thread Type BSW, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.