BSW Repair Kit, 1/2-12, PK6
Mfr # 83724
Zoro # G8718044
product price: $17.89
/pk 6, $2.98/eaKey Features
Thread Type
BSW
Type
Standard
Size
1/2"-12
Material
Stainless Steel
Includes
Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83724
Zoro #
G8718044
UPC #
-
Country of Origin
France
Dimensions
Size
1/2"-12
Length
0.75 in
Number of Sizes
1
Thread Size
1/2"-12
Insert Length
3/4 in
Details
Item
Thread Repair Kit
Thread Type
BSW
Type
Standard
Material
Stainless Steel
Includes
Insert
Number of Pieces
6
Application
Thread Repair
Insert Material
Stainless Steel
System of Measurement
Inch
Finish
Plain
Manufacturer Location
Globally Sourced
Tool Material
Stainless Steel
Compatible Material
Metal
Helical Insert Type
Free-Running
Number of Inserts
6
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/4 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 1/2 In.-12, Thread Type BSW, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.