BSW Repair Kit, 5/8-11, 6pcs.
Mfr # 82729
Zoro # G8717834
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Thread Type
BSW
Number of Pieces
8
Size
5/8"-11
Includes
Insert, Tap, Tool
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82729
Zoro #
G8717834
UPC #
-
Country of Origin
United States
Dimensions
Size
5/8"-11
Length
0.938 in
Number of Sizes
1
Insert Length
15/16 in
Thread Size
5/8"-11
Details
Item
Thread Repair Kit
Thread Type
BSW
Number of Pieces
8
Includes
Insert, Tap, Tool
Application
Thread Repair
Material
Stainless Steel
Type
Standard
Insert Material
Stainless Steel
System of Measurement
Inch
Tool Material
Stainless Steel
Compatible Material
Metal
Number of Inserts
6
Manufacturer Location
Made in USA
Finish
Plain
Helical Insert Type
Free-Running
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/16 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Inch, Thread Size 5/8 In.-11, Thread Type BSW, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.