BSW Repair Kit, 5/8-11, PK6
Mfr # 83729
Zoro # G8718053
product price: $16.19
/pk 6, $2.70/eaKey Features
Thread Type
BSW
Material
Stainless Steel
Application
Thread Repair
Size
5/8"-11
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83729
Zoro #
G8718053
UPC #
-
Country of Origin
France
Dimensions
Size
5/8"-11
Length
0.938 in
Thread Size
5/8"-11
Insert Length
15/16 in
Number of Sizes
1
Details
Item
Thread Repair Kit
Thread Type
BSW
Material
Stainless Steel
Application
Thread Repair
Type
Standard
Includes
Insert
Number of Pieces
6
Insert Material
Stainless Steel
Number of Inserts
6
Finish
Plain
System of Measurement
Inch
Compatible Material
Metal
Helical Insert Type
Free-Running
Tool Material
Stainless Steel
Manufacturer Location
Globally Sourced
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/16 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 6, Number of Sizes 1, System of Measurement Inch, Thread Size 5/8 In.-11, Thread Type BSW, Manufacturer Location Globally Sourced, Includes Insert, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.