Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSW Repair Kit, 7/16-14, 6pcs.

  • Mfr # 82722

  • Zoro # G8717816


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Thread Type
BSW
Type
Standard
Size
7/16"-14
Length
0.656 in
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82722
Zoro #
G8717816
UPC #
-
Country of Origin
United States

Dimensions

Size
7/16"-14
Length
0.656 in
Number of Sizes
1
Insert Length
21/32 in
Thread Size
7/16"-14

Details

Item
Thread Repair Kit
Thread Type
BSW
Type
Standard
Number of Pieces
8
Application
Thread Repair
Includes
Insert, Tap, Tool
Material
Stainless Steel
Insert Material
Stainless Steel
Finish
Plain
Number of Inserts
6
Helical Insert Type
Free-Running
Compatible Material
Metal
System of Measurement
Inch
Manufacturer Location
Made in USA
Tool Material
Stainless Steel

Description

Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 21/32 in, Insert Material Stainless Steel, Number of Inserts 6, Number of Pieces 8, Number of Sizes 1, System of Measurement Inch, Thread Size 7/16 In.-14, Thread Type BSW, Manufacturer Location Made in USA, Includes Insert, Tap, Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.