Zoro Homepage

BTL NRM 1000 ML PP LSS, PK6 (Formerly Lab Safety Supply)

  • Mfr # 8AXC7

  • Zoro # G4707631


product price: $53.79
/pk 6, $8.97/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AXC7
Zoro #
G4707631
UPC #
190735562727
Country of Origin
United Kingdom

Dimensions

Diameter
3.5 in
Height
8"
Labware Height - Metric
202 mm
Labware Height - English
7.8 in
Screw Closure Size
28mm
Mouth Size
Narrow
Body Diameter - Metric
90 mm
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
209 mm

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 90 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.