Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTL NRM 2000 ML PP LSS, PK6 (Formerly Lab Safety Supply)

  • Mfr # 8AXC8

  • Zoro # G4715112


product price: $116.99
/pk 6, $19.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AXC8
Zoro #
G4715112
UPC #
190735562734
Country of Origin
United Kingdom

Dimensions

Diameter
4.7 in
Height
9-3/8"
Screw Closure Size
45mm
Labware Height - Metric
235 mm
Labware Height - English
9.25 in
Mouth Size
Narrow
Neck Inside Diameter - Metric
32 mm
Body Diameter - Metric
120 mm
Overall Height - Metric
245 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
2,000mL/64 oz.
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Capacity - English
64 oz
Labware Capacity - Metric
2 L
Labware Clarity
Translucent
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Labware Body Material
Polypropylene
Labware Closure Type
Screw On
Standards
FDA
Special Features
FDA Compliant Resin, Leak-Proof, Rigid
Body Color
Clear
Body Material
Polypropylene
Closure Included
Yes
Capacity - Metric
2 L
Graduated
No
Basic Material
Plastic
Closure Color
Clear/White
Clarity
Translucent
Closure Type
Screw On
Bottle Type
Laboratory
Capacity - English
64 fl oz
Closure Liner Material
Unlined

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 120 mm, Bottle Type Laboratory, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric 245 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.