Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BTL PRECLEAN 3000 RND HDPE 100, PK12

  • Mfr # 363032

  • Zoro # G4312716


product price: $36.15
/pk 12, $3.01/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363032
Zoro #
G4312716
UPC #
-
Country of Origin
United States

Dimensions

Diameter
80 mm
Labware Screw Closure Size
28-410 mm
Labware Height - Metric
240 mm
Height
240mm
Screw Closure Size
28-410 mm
Labware Height - English
9.5 in
Minimum Screw Closure Size
28 mm
Overall Height - Metric
240 mm
Mouth Size
Narrow
Body Diameter - Metric
80 mm

Details

Item
Precleaned/QC Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1000mL/ 32 oz.
Special Features
EPA
Labware Closure Type
Screw On
Labware Nominal Capacity - English
32 oz
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
HDPE
Labware Capacity - Metric
1 L
Labware Closure Material
Polypropylene
Labware Capacity - English
32 oz
Labware Body Color
White
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Standards
EPA Protocol C
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Basic Material
Plastic
Labware Closure Color
Blue
Bottle/Jar Type
Sampling
Labware Closure Liner Material
F217
Labware Nominal Capacity - Metric
1 L
Pre-Cleaned
Trace Metals
Nominal Capacity - Metric
1 L
Basic Material
Plastic
Bottle Type
Sampling
Capacity - English
33.81 fl oz
Body Color
White
Closure Liner Design
Flat
Body Material
HDPE
Clarity
Translucent
Nominal Capacity - English
32 oz
Closure Color
Blue
Closure Included
Yes
Closure Liner Material
Foam
Closure Type
Screw On
Capacity - Metric
1 L
Graduated
No

Description

Precleaned/QC Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 240 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-410 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.