Shop ZORO SELECT

BTL WM MASON JAR 8 LT PP SCIEN

  • Mfr # F10917-0000
  • Zoro # G4675903

product price: 
$
45.65
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Diameter
188 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F10917-0000
Zoro #
G4675903
UPC #
-
Country of Origin
United States
Item
Laboratory Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Capacity
8,000mL
Labware Capacity - English
2 gal
Labware Nominal Capacity - Metric
8 L
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Cylindrical
Includes Closure
Yes
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Body Material
Polypropylene
Labware Clarity
Translucent
Labware Capacity - Metric
8 L
Special Features
Shock Resistant; Ideal for Industrial Waste Sampling
Labware Nominal Capacity - English
2 gal
Capacity - Metric
8 L
Clarity
Clear
Closure Liner Material
Unlined
Basic Material
Plastic
Closure Color
White
Graduated
No
Closure Included
Yes
Capacity - English
270.5 fl oz
Numbers of Jars Included
1
Jar Type
Sampling
Nominal Capacity - English
256 oz
Body Material
Polypropylene
Closure Type
Screw-On
Body Color
Colorless
Nominal Capacity - Metric
8 L
Front Closure
Screw-On

Dimensions

Diameter
188 mm
Labware Height - English
13.13 in
Height
334mm
Labware Height - Metric
334 mm
Screw Closure Size
77 mm
Mouth Size
Wide
Body Diameter - Metric
188 mm
Overall Height - Metric
334 mm

Description

Laboratory Jar, Capacity - Metric 8 L, Capacity - English 270.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 188 mm, Body Material Polypropylene, Overall Height - Metric 334 mm, Pre-Cleaned None, Screw Closure Size 77 mm, Autoclavable Yes, Closure Type Screw-On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Mouth Size Wide, Jar Type Sampling, Clarity Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.