Shop ZORO SELECT
See all product information
Create Account
Bubble Bag, 3/16 in Bubble Size, 200 PK
Mfr # 4087910
Zoro # G023366180
product price:Â
$
32.19
/pk 200, $0.16/ea
Key Features
Bubble Size
3/16 in
Bubble Bag Width
6 in
Bags per Case
200
Bubble Bag Length
8 1/2 in
Bubble Bag Strength
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4087910
- Zoro #
- G023366180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bubble Size
- 3/16 in
- Bubble Bag Width
- 6 in
- Bubble Bag Length
- 8 1/2 in
Details
- Item
- Bubble Bag
- Bags per Case
- 200
- Bubble Bag Strength
- General Purpose
Description
Bubble Bag, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 6 in, Bubble Bag Length 8 1/2 in, Bags per Case 200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.