Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Bag, No Seal, PK200

  • Mfr # 4078290

  • Zoro # G0199309


product price: $93.19
/pk 200, $0.47/ea
Free Shipping & Returns

Key Features

Bubble Size
3/16 in
Bubble Bag Style
No Seal
Bubble Bag Type
General Purpose
Material
Plastic
Bags per Case
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4078290
Zoro #
G0199309
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Bubble Bag Width
12 in
Bubble Bag Length
15 in

Details

Item
Bubble Bag
Bubble Bag Style
No Seal
Bubble Bag Type
General Purpose
Material
Plastic
Bags per Case
200

Description

Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style No Seal, Bubble Size 3/16 in, Bubble Bag Width 12 in, Bubble Bag Length 15 in, Bags per Case 200, Material Plastic, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.