Shop ZORO SELECT
See all product information
Create Account
Bubble Bag, Pink, 800 PK
Mfr # 100022115
Zoro # G6082953
product price:Â
$
153.99
/pk 800, $0.19/ea
Free Shipping & Returns
Key Features
Color
Pink
Width
6 in
Length
8 1/2 in
Bubble Roll Type
Anti-Static
Bubble Bag Style
Anti-Static
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100022115
- Zoro #
- G6082953
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 6 in
- Length
- 8 1/2 in
Details
- Color
- Pink
- Item
- Bubble Bag
- Bubble Roll Type
- Anti-Static
- Bubble Bag Style
- Anti-Static
Description
Antistatic Bubble Bags, Package Quantity 800