Bubble Bag, Self-Sealing, PK125
Mfr # 56KZ74
Zoro # G1015976
product price: $296.99
/pk 125, $2.38/ea
Free Shipping & Returns
Key Features
Bubble Size
5/16 in
Bubble Bag Length
15 in
Bubble Bag Width
12 in
Bubble Bag Type
Heavy Duty
Bubble Bag Style
Self-Sealing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56KZ74
Zoro #
G1015976
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
5/16 in
Bubble Bag Length
15 in
Bubble Bag Width
12 in
Details
Item
Bubble Bag
Bubble Bag Type
Heavy Duty
Bubble Bag Style
Self-Sealing
Min. Temperature
30 Degrees F
Temperature Range
30 Degrees to 110 Degrees F
Max. Temperature
110 Degrees F
Recycling Information
#4
Bags per Case
125
Material
Polyethelyne, Nylon
Case Weight
11 lb
Description
Bubble Bag, Bubble Bag Type Heavy Duty, Bubble Bag Style Self-Sealing, Bubble Size 5/16 in, Bubble Bag Width 12 in, Bubble Bag Length 15 in, Bags per Case 125, Material Polyethelyne, Nylon, Case Weight 11 lb, Recycling Information #4, Temperature Range 30 Degrees to 110 Degrees F, Min. Temperature 30 Degrees F, Max. Temperature 110 Degrees F, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.