Zoro Homepage

Bubble Bag, Self-Sealing, PK250

  • Mfr # 56KZ72

  • Zoro # G1016186


product price: $133.99
/pk 250, $0.54/ea
Free Shipping & Returns

Key Features

Bubble Size
5/16 in
Recycling Information
#4
Max. Temperature
110 Degrees F
Min. Temperature
30 Degrees F
Bubble Bag Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ72
Zoro #
G1016186
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Bubble Bag Length
8 in
Bubble Bag Width
6 in

Details

Item
Bubble Bag
Recycling Information
#4
Max. Temperature
110 Degrees F
Min. Temperature
30 Degrees F
Case Weight
7 lb
Bubble Bag Type
Heavy Duty
Material
Polyethelyne, Nylon
Bags per Case
250
Bubble Bag Style
Self-Sealing
Temperature Range
30 Degrees to 110 Degrees F

Description

Bubble Bag, Bubble Bag Type Heavy Duty, Bubble Bag Style Self-Sealing, Bubble Size 5/16 in, Bubble Bag Width 6 in, Bubble Bag Length 8 in, Bags per Case 250, Material Polyethelyne, Nylon, Case Weight 7 lb, Recycling Information #4, Temperature Range 30 Degrees to 110 Degrees F, Min. Temperature 30 Degrees F, Max. Temperature 110 Degrees F, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.