Zoro Homepage

Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150

  • Mfr # 36DY44

  • Zoro # G9168792


product price: $82.59
/pk 150, $0.55/ea
Free Shipping & Returns

Key Features

Bubble Size
3/16 in
Color
Clear
Width
15"
Length
17-1/2"
Bubble Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DY44
Zoro #
G9168792
UPC #
00841436020763
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Width
15"
Length
17-1/2"
Bubble Height
3/16"
Bubble Bag Length
17 1/2 in
Bubble Bag Width
15 in

Details

Color
Clear
Item
Bubble Bag
Closure
Self Sealing
Bubble Bag Type
General Purpose
Bubble Bag Style
Self-Sealing
Bags per Case
150

Description

Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 15 in, Bubble Bag Length 17 1/2 in, Bags per Case 150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.