Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Bags, 3/16 In, 15-1/2x10 In, PK250

  • Mfr # 5VEZ0

  • Zoro # G2029973


product price: $66.99
/pk 250, $0.27/ea

Key Features

Bubble Size
3/16 in
Color
Clear
Closure
Self Sealing
Width
10"
Bubble Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VEZ0
Zoro #
G2029973
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Width
10"
Bubble Height
3/16"
Length
15-1/2"
Bubble Bag Length
15 1/2 in
Bubble Bag Width
10 in

Details

Color
Clear
Item
Bubble Bag
Closure
Self Sealing
Bags per Case
250
Bubble Bag Type
General Purpose
Bubble Bag Style
Self-Sealing

Description

Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 10 in, Bubble Bag Length 15 1/2 in, Bags per Case 250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.