Zoro Homepage

Bubble Bags, 3/16 In, 23-1/2x18 In, PK100

  • Mfr # 5VEZ5

  • Zoro # G0435495


product price: $74.79
/pk 100, $0.75/ea

Key Features

Bubble Size
3/16 in
Color
Clear
Bubble Height
3/16"
Closure
Self Sealing
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VEZ5
Zoro #
G0435495
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Bubble Height
3/16"
Width
18"
Length
23-1/2"
Bubble Bag Width
18 in
Bubble Bag Length
23 1/2 in

Details

Color
Clear
Item
Bubble Bag
Closure
Self Sealing
Bags per Case
100
Bubble Bag Type
General Purpose
Bubble Bag Style
Self-Sealing

Description

Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 18 in, Bubble Bag Length 23 1/2 in, Bags per Case 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.