Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100
Mfr # 36DY42
Zoro # G9071325
product price: $87.19
/pk 1100, $0.08/ea
Free Shipping & Returns
Key Features
Bubble Size
3/16 in
Color
Clear
Bubble Height
3/16"
Width
4"
Closure
Self Sealing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36DY42
Zoro #
G9071325
UPC #
00841436020657
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Bubble Height
3/16"
Width
4"
Length
7-1/2"
Bubble Bag Length
7 1/2 in
Bubble Bag Width
4 in
Details
Color
Clear
Item
Bubble Bag
Closure
Self Sealing
Bubble Bag Style
Self-Sealing
Bubble Bag Type
General Purpose
Bags per Case
1,100
Description
Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 4 in, Bubble Bag Length 7 1/2 in, Bags per Case 1,100, Package Quantity 1100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.