Zoro Homepage

Bubble Bags 8-1/2" x 7", 3/16" Thickness, Pk550

  • Mfr # 36DY43

  • Zoro # G9071334


product price: $80.19
/pk 550, $0.15/ea
Free Shipping & Returns

Key Features

Bubble Size
3/16 in
Color
Clear
Width
7"
Closure
Self Sealing
Bubble Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DY43
Zoro #
G9071334
UPC #
00841436020671
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Width
7"
Bubble Height
3/16"
Length
8-1/2"
Bubble Bag Width
7 in
Bubble Bag Length
8 1/2 in

Details

Color
Clear
Item
Bubble Bag
Closure
Self Sealing
Bubble Bag Style
Self-Sealing
Bubble Bag Type
General Purpose
Bags per Case
550

Description

Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 7 in, Bubble Bag Length 8 1/2 in, Bags per Case 550, Package Quantity 550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.