Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Lined Poly Mailers, 8 1/2"x12", White, PK100

  • Mfr # B833

  • Zoro # G9071937


product price: $65.19
/pk 100, $0.65/ea

Key Features

Color
White
Width
8-1/2"
Material
Poly
Industry Number
2
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B833
Zoro #
G9071937
UPC #
771342218223
Country of Origin
China

Dimensions

Width
8-1/2"
Length
12"
Bubble Size
3/16 in
Outside Width
8 1/2 in
Outside Length
12 in
Material Thickness
0.188 in
Usable Width
8 7/8 in
Usable Length
10 3/4 in

Details

Item
Poly Mailers
Color
White
Material
Poly
Industry Number
2
Closure Type
Self Seal
Lining
Bubble
Mailer Type
Bubble
With Tear Strip
No
Closure Style
Self Sealing
Mailer Number
#2
Pre-Printed Address Lines
No

Description

Poly Mailers, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 8 7/8 in x 10 3/4 in, Usable Width 8 7/8 in, Usable Length 10 3/4 in, Outside WxL 8 1/2 in x 12 in, Outside Width 8 1/2 in, Outside Length 12 in, Mailer Number #2, Bubble Size 3/16 in, Material Thickness 0.188 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.