Bubble Mailer, White, PK100
Mfr # 56LR90
Zoro # G8180429
product price: $33.99
/pk 100, $0.34/eaKey Features
Bubble Size
3/16 in
Color
White
Usable Width
8 3/8 in
Material
Paper
With Tear Strip
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LR90
Zoro #
G8180429
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Usable Width
8 3/8 in
Usable Length
10 3/4 in
Outside Length
12 in
Outside Width
8 1/2 in
Details
Color
White
Item
Bubble Mailer
Material
Paper
With Tear Strip
Yes
Mailer Number
#2
Mailer Type
Bubble
Closure Style
Self Sealing
Pre-Printed Address Lines
No
Description
Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 8 3/8 in x 10 3 /4 in, Usable Width 8 3/8 in, Usable Length 10 3/4 in, Outside WxL 8 1/2 in x 12 in, Outside Width 8 1/2 in, Outside Length 12 in, Mailer Number #2, Bubble Size 3/16 in, Material Thickness 0.244 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.